Menu Search
Search
EATON #B29SNE40AX3E008

Starter, Definite Purpose; Open Enclosure; 40A; 1.6-8.0A FLA

SKU # 78668520966 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Motor FLA: 1.6 - 8.0A
Amps - inductive: 40A
Coil Voltage: 110-120V AC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 1
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic

Additional Info: Power Terminals: Lugs without Quick Connect Terminals/Box Lugs (Posidrive Setscrew), Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate