Menu Search
Search
EATON #E26BPV5

Stack Light Alarm 64-90dB Adjustable 240VAC/DC

SKU # 78211412413 Manufacturer Series: Series E26
Module Type: Stack Light Alarm
Voltage: 240V AC/DC
Operating Amps: 5.1 mA
Decibels: 64-90dB Adjustable
Enclosure: NEMA 4X IP65
Mounting: Base
Dimensions: 2.56 x 2.56 x 2.28 in.

Additional Info: Sound Type: Intermittent