Menu Search
Search
EATON #E26BX0V4

Strobe Light Source Module Clear Xenon

SKU # 78211412001 Manufacturer Series: E26
Type: Strobe Light Source Module
Lamp Type: Xenon
Lamp Included: Yes
Flash Rate - fpm: 60
Color: Clear
Rating - Voltage: 120V AC

Additional Info: Dimensions: 2.56 in. L x 2.56 in. W x 6.03 in. D