Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #939-EFCLIP

E-Flare Cone Mounting Clip, Beacons, ABS Plastic, Lime Yellow, 2-1/2 in. L x 1-3/4 in. W

SKU # 61631450061
Type: Cone Mounting Clip
Signal Type: Beacons
Signal Models: All E-Flare Beacons
Material: ABS Plastic

Mounting Base Component: Type - Cone Mounting Clip; Signal Type - Beacons; Signal Models - All E-Flare Beacons; Material - ABS Plastic; Additional Information - Color: Lime Yellow, Size: 2-1/2 in. L x 1-3/4 in. W; Manufacturer Series - E-Flare