Menu Search
Search
EDWARDS SIGNALING #105BM

Chameleon Signal Mounting Base AdaptaBeacon 105 Chameleon 105 Series

SKU # 78264026744 Manufacturer Series: 105
Type: Signal Mounting Base
Mounting Type: Wall Bracket
Signal Type: Beacons, Status Indicators
Signal Models: All Series 105
Material: Thermoplastic Polyester

Mounting Base Component: Type - Signal Mounting Base; Mounting Type - Wall Bracket; Signal Type - Beacons, Status Indicators; Signal Models - All Series 105; Material - Thermoplastic Polyester; Additional Information - Requires 105BX Surface Box (order separately); Manufacturer Series - AdaptaBeacon 105 Chameleon 105

Additional Info: Requires 105BX Surface Box (order separately)