Menu Search
Search
FEDERAL SIGNAL #FB2PST-240C

Fireball Strobe Light; Strobe Tube; 240VAC; 0.2A; Clear

SKU # 78297990043
Type: Strobe Light
Mounting: 1/2-in. NPT Pipe or Surface
Color: Clear
Housing: Zinc/Polycarbonate
Flash Rate - fpm: 90 fpm
Rating - Voltage: 240V AC
Rating - Current: 0.2A
Light Source: Strobe Tube
Light Output: 1000000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: IP66

Light Unit - Signaling: Type - Strobe Light; Mounting - 1/2-in. NPT Pipe or Surface; Color - Clear; Housing - Zinc/Polycarbonate; Flash Rate - fpm - 90 fpm; Rating - Voltage - 240VAC; Rating - Current - 0.2A; Light Source - Strobe Tube; Light Output - 1000000 Peak Candela; NEMA - NEMA 4X; Enclosure Application, Rating - IP66; Additional Information - Shape: Cylindrical; Manufacturer Series - Fireball

Additional Info: Shape: Cylindrical