Menu Search
Search
FEDERAL SIGNAL #LP1-120R

Streamline Strobe Light; Flash Tube; 120VAC; 0.06A; Red

SKU # 78297920157 Manufacturer Series: LP1
Type: Strobe Light
Mounting: Surface Mount
Color: Red
Flash Rate - fpm: 80 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.06A
Light Source: Flash Tube
Light Output: 108000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP65

Additional Info: 4000-hr Strobe Tube. Low Profile Mini Strobe. Includes Gasket and (2) 8/32 x 1-1/4" Bolts for Assembly and Mounting.