Menu Search
Search
FEDERAL SIGNAL #371DST-012-024R

Commander Strobe Light; Flash Tube; 12-24VDC; 4.50-2.10A; Red

SKU # 78297928137 Manufacturer Series: 371DST
Type: Strobe Light
Mounting: Conduit or Surface Mount
Connection: (1) 1 in. Hub
Color: Red
Lens Material: Polycarbonate Lens
Housing: Aluminum Housing
Flash Rate - fpm: 80 double fpm
Rating - Voltage: 12 to 24V DC
Rating - Current: 4.50-2.10A
Light Source: Flash Tube
Light Output: 750000 Peak Candela
NEMA: 4X
Enclosure Application, Rating: Weatherproof, IEC IP66

Additional Info: 10000-hr Strobe Tube. Housing furnished with (2) Side Knockouts for Optional 3/4" Hub Kit