Menu Search
Search
EDWARDS SIGNALING #125STRNG240A

Beacon, 240 VAC 50/60Hz, 0.05 A, Xenon, 175,000 cd

SKU # 78264005108 Manufacturer Series: 125 Class
Type: Flashing Strobe Light
Mounting: Panel/Conduit
Connection: (1) 1/2 in. Internal and 3/4 in. External Conduit Hub
Color: Green
Lens Material: Polycarbonate
Housing: Gray Nylon Base
Flash Rate - fpm: 65 FPM
Rating - Voltage: 240 VAC 50/60Hz
Rating - Current: 0.05 A
Light Source: Xenon
Light Output: 175,000 cd
NEMA: NEMA 3R, 4X
Enclosure Application, Rating: Indoor, Outdoor

Edwards 125 Class Xenon strobe beacons are UL and cUL listed signaling devices, available in two versions, normal light output and high light output. Both versions feature a corrosion resistant NEMA Type 3R and 4X enclosure and be panel or conduit mounted. Base material is gray or black, manufactured from a 33% glass filled nylon, providing a high resistance to heat and chemicals. The lens is made of shatter-resistant polycarbonate.