Menu Search
Search
EDWARDS SIGNALING #96BC-R5

Beacon, 240 VAC 50/60Hz, 0.02 A, Xenon, 300,000 cd

SKU # 78264013330 Manufacturer Series: 96
Type: Flashing Strobe Light
Mounting: Panel/Conduit
Connection: 1/2 in. Conduit Hole
Color: Clear
Housing: Plastic
Flash Rate - fpm: 65 FPM
Rating - Voltage: 240V AC 50/60Hz
Rating - Current: 0.02 A
Light Source: Xenon
Light Output: 300,000 cd
NEMA: 4X
Enclosure Application, Rating: Indoor, Outdoor

Edwards 96B and 98B Series Xenon strobe beacons are light duty visual signals suitable for use in industrial, commercial and institutional applications where short term intermittent visual signaling is required. Both series feature a corrosion resistant NEMA Type 4X enclosure and can be panel or conduit mounted. Optically designed Fresnel lenses improve viewer perception for indoor and outdoor applications. The 96B and 98B Series are often used where a smaller output is desired or where multiple, smaller strobes are required. Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced, as it is necessary to replace only the strobe tube.