Menu Search
Search
EDWARDS SIGNALING #105XBRMB24D

Beacon, 24 VDC, 0.22 A, LED, Panel/Conduit/Wall Mount

SKU # 78264005222 Manufacturer Series: 105XBRM
Type: Flashing/Steady-on Light
Mounting: Panel/Conduit/Wall
Color: Blue
Lens Material: Polycarbonate
Housing: Gray Rynite® (PET) Base
Flash Rate - fpm: 65 FPM
Rating - Voltage: 24 VDC
Rating - Current: 0.22 A
Light Source: LED
NEMA: 4X

Edwards 105XBR Series XTRA-BRITE™ LED beacons are heavy-duty, multi-mode signaling devices, available in steady-on with the built-in option of switching to flashing mode via dipswitch. These signals are designed for use in industrial applications or applications where a NEMA Type 4X enclosure is required. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double Fresnel lens is made of shatter resistant polycarbonate. The unit can be panel, conduit or wall mounted.