Menu Search
Search
EDWARDS SIGNALING #145RGAS1224AD

Beacon, 12/24 VAC/DC, LED, Panel Mount, Red/Amber/Green

SKU # 78264015124 Manufacturer Series: 145 Class
Type: Steady-On Light
Mounting: Panel
Color: Red/Amber/Green
Housing: Gray Base
Rating - Voltage: 12/24V AC/DC
Light Source: LED