Menu Search
Search
FEDERAL SIGNAL #G-LED-AC-D-A

Beacon Warning Light, 120-240VAC, 0.12-0.70A, 60 fpm

SKU # 78297923354 Manufacturer Series: Global
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Beacon Warning Light
Mounting: Surface
Voltage: 120-240V AC
Amps: 0.12-0.7A
Flash Rate - fpm: 60
Enclosure: IP66
Globe: Amber
Dimensions: 5.27 in. Dia x 7.50 in. H
Approval Listings: UL/cUL E207119, CE, EAC, ATEX/IECEx, Class 1, Division 2, A, B, C, D, Class 2, Division 2, F, G, Class 3, Zone 1, 21 Rated