Menu Search
Search
EMERSON #AC1075

Appleton Explosion-Proof Flashing

SKU # 78138115294 Manufacturer Series: A-51
Type: Explosion-Proof Flashing
Mounting: Ceiling
Watts: 60-100W
Dimensions: HxDia.: 13.75 x 7.06 in.

Explosion-Proof Certified Strobe-Flashing Lights: Type - Explosion-Proof Flashing; Mounting - Ceiling; Watts - 60-100; Dimensions - 13.75 in.H x 7.06 in.Dia; Additional Information - Hubs: 4, Close-up Plugs: 3; Manufacturer Series - A-51

Additional Info: Hubs: 4, Close-up Plugs: 3