Menu Search
Search
EDWARDS SIGNALING #116DEXMRINHM-GW

Rotating Beacon, 24 to 28 VDC, 0.8 A, 20 w, 7-1/4 in. W

SKU # 78264022114 Manufacturer Series: 116DEXMRINH
Type: Explosion-proof Diode Polarized Rotating Beacon
Mounting: Bracket, Ceiling, Pendant or Stanchion
Voltage: 24 to 28 VDC
Amps: 0.8 A
Watts: 20W
Enclosure: NEMA 3R, 4X
Globe: Magenta Glass
Dimensions: W: 7-1/4 in.
Approval Listings: UL-1638, 1203, 1598A, cUL-C22.2 No. 205, Class I, Div 2, Groups A and B, Class I, Div 1 and 2, Groups C and D, Class II and III, Div 1, Groups E, F and G, Class II and III, Div 2, Group G