Menu Search
Search
EDWARDS SIGNALING #107DV2BSTM-S1

Flashing Strobe, 250 VDC, 0.1 A, 65 FPM, Magenta Glass

SKU # 78264000859 Manufacturer Series: 107DV2
Type: Explosion-proof Flashing Strobe
Mounting: Bracket
Voltage: 250V DC
Amps: 0.1A
Flash Rate - fpm: 65 FPM
Enclosure: NEMA 3R, 4X, Weatherproof
Globe: Magenta Glass
Dimensions: HxWxD: 11-3/8 x 7 x 10-1/2 in.
Approval Listings: UL-595, 1598A, cULus Listed, Class I, Div 2, Groups A, B, C and D, Class II, Div 2, Groups F and G, Class III