Menu Search
Search
EDWARDS SIGNALING #107DV2CSTA-EK

Flashing Strobe, 12 to 48 VDC, 1.2 A, 65 FPM, Amber Glass

SKU # 78264000861 Manufacturer Series: 107DV2
Type: Explosion-proof Flashing Strobe
Mounting: Ceiling
Voltage: 12-48V DC
Amps: 1.2 A
Flash Rate - fpm: 65 FPM
Enclosure: NEMA 3R, 4X, Weatherproof
Globe: Amber Glass
Dimensions: HxW: 10-1/8 x 7 in.
Approval Listings: UL-1638, 1604, cULus Listed, Class I, Div 2, Groups A, B, C and D, Class II, Div 2, Groups F and G, Class III