Menu Search
Search
EDWARDS SIGNALING #107DV2BSTR-EK

Flashing Strobe, 12 to 48 VDC, 0.38 to 1.2 A, 65 FPM

SKU # 78264000854 Manufacturer Series: 107DV2
Type: Explosion-proof Flashing Strobe
Mounting: Bracket
Voltage: 12-48V DC
Amps: 0.38 to 1.2 A
Flash Rate - fpm: 65 FPM
Enclosure: NEMA 3R, 4X, Weatherproof
Globe: Red Glass
Dimensions: HxWxD: 11-3/8 x 7 x 10-1/2 in.
Approval Listings: UL-1638, 1604, cULus Listed, Class I, Div 2, Groups A, B, C and D, Class II, Div 2, Groups F and G, Class III