Menu Search
Search
EATON CROUSE-HINDS SERIES #EMH521-20000

Explosion-Proof Instrument Enclosure Glass Window Cover Aluminum

SKU # 78227431010 Manufacturer Series: EMH
Product Type: Enclosure
Enclosure Type: Explosion-Proof Instrument
NEMA: 3, 7D, 9EFG, 12
Cover: Glass Window
Dimensions: 5.75 in. x 5.75 in., Mounting
Material: Aluminum
Depth: 5.69 in.
Number of Hubs: 1
Hub Placement: Dead End
Hub Size: 0.75 in.
Mounting: Surface

Explosion-Proof Certified Instrument Enclosures: Enclosure Type - Explosion-Proof Instrument; NEMA - 3, 7D, 9EFG, 12; Cover - Glass Window; Dimensions - 5.75 in. x 5.75 in., Mounting; Depth - 5.69 in.; Number of Hubs - 1; Hub Placement - Dead End; Hub Size - in - 0.75; Mounting - Surface; Material - Aluminum; Additional Information - Conduit Opening: One in Side; Manufacturer Series - EMH

Additional Info: Conduit Opening: One in Side