Menu Search
Search
EDWARDS SIGNALING #5523M-AQ

Explosion-proof Electronic Siren, Surface Mount

SKU # 78264055315 Manufacturer Series: 5523M
Type: Explosion-proof Electronic Siren
Mounting: Surface
Decibels: 115 dB/1m, 105 dB/10 ft.
Operating Voltage: 24 VAC/DC
Operating Current: 0.95/0.25 A
Color: Gray
Finish: Epoxy
Dimensions HxWxD: HxWxD: 18-3/8 x 11-1/4 x 11-1/4 in.
Frequency Response: 600 to 1250Hz
Approval Listings: UL-Listed for Class I, Div. 1 and 2, Groups B, C and D

The Titan Class devices are low current, high performance, high decibel audible signals designed for hazardous locations. They can be mounted on any surface using three bolts. Flying leads allow for quick installation. 5523M Series are primarily intended for use in hazardous location applications requiring electrical supervision of signaling circuit field wiring. These signals may also be used for unsupervised signaling applications.