Menu Search
Search
EDWARDS SIGNALING #B-KM-8130-N5

Adaptahorn Explosion-Proof Horn 106dB/10-Ft Projector, Single

SKU # 78264042510
Type: Explosion-Proof Horn
Product Type: Horn
Horn Style: Projector, Single
Mounting: (1) 1/2 in. Hub
Decibels: 106dB/10-Ft
Voltage: 120V AC
Material: Aluminum
Size: Dia.xL: 5.75 x 9.75 in.
Approval Listings: Cl-1, Div 1&2, C&D, Cl-2, Div 1&2, E,F&G

Explosion-Proof Certified Horns: Type - Explosion-Proof Horn; Horn Style - Projector, Single; Mounting - (1) 1/2-in Hub; Voltage - 120VAC; Decibels - 106dB/10-Ft; Material - Aluminum; Size - 5.75"Dia x 9.75"L; Approval Listings - Cl-1, Div 1&2, C&D, Cl-2, Div 1&2, E,F&G; Manufacturer Series - Adaptahorn