Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Signaling Devices
Audible Signals
Horns
#870-G5
EDWARDS SIGNALING
#870-G5
Adaptahorn
Vibrating Horn 103 dB 24VAC
SKU
#
78264026120
Manufacturer Series:
870
Add to List
Add to Quote
Specifications
Type:
Vibrating
Application:
Industrial
Mounting:
Flush Mount
Operating Voltage:
24VAC
dB/10-Ft:
103
Enclosure Color:
Gray
Size:
WxHxD: 6.5 x 6.5 x 2.25 in.
Downloads
Data Sheet 1