Menu Search
Search
EDWARDS SIGNALING #MCN485CBAC

Power Supply Adapter, 120 V Input, 9 V Output, MC2

SKU # 78264030124 Manufacturer Series: MC2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Supply Adapter
Style/​Series: MC2
Voltage: 120 V Input, 9 V Output