Menu Search
Search
WATLOW #PM6C1KK-AAAABAA

PID Controller Panel Mount 1/16 DIN 100-240VAC

SKU # 78889698906
RoHS Compliant
Type: PID Controller
Inputs - Temperature: Thermocouple/RTD
Inputs - Process: Current/Voltage
Outputs - Control: (2) Relay
Supply Voltage - Nominal: 100-240VAC
DIN Size: 1/16 DIN
Enclosure Rating: NEMA 4X, IEC IP66 (front seal)
Ambient Temperature: -18 to 65 Degree C (0 to 149 Degree F)
Display Type: Digital
Dimensions - WxHxD: 53.3x53.3x117.4 mm (2.10x2.10x4.62 in.)
Mounting: Panel Mount

Single-Loop Temperature and Process Controllers: Type - PID Controller; Inputs - Temperature - Thermocouple/RTD; Inputs - Process - Current/Voltage; Outputs - Control - (2) Relay; Supply Voltage - Nominal - 100-240VAC; DIN Size - 1/16 DIN; Enclosure Ratin