Menu Search
Search
HONEYWELL #T675A1540

Temperature Controller, Remote Copper Bulb, 55° to 175°F

SKU # 08526709042 Manufacturer Series: T675
Type: Temperature Controller
Product Type: Thermal Sensor Switches
Application: Regulates Temperature of Air or Liquids in Ducts, Pipes, Tanks and Boilers
Sensor Type: Remote Copper Bulb
Sensor Connection: Capillary - 5 ft.
Switch: SPDT
Temperature Setting: 55° to 175°F
Differential Temperature: 3.6° to 12°F
Maximum Operating Temperature: 200°F
Voltage: 120V AC, 240-277V AC
Contact Rating: 8 A at 120 VAC, 5.1 A at 240 VAC, 4.2 A at 277 VAC