Menu Search
Search
SQUARE D COMPANY #9012GBW1

Pressure Switch Non-Corrosive Gas, Air, Non-Corrosive Liquids, Hydraulic Oil

SKU # 78590102481 Manufacturer Series: 9012
RoHS Compliant
Type: Pressure Switch
Operator Type: Diaphragm
Pressure Media: Non-Corrosive Gas, Air, Non-Corrosive Liquids, Hydraulic Oil
Circuit: SPDT-NO, NC
Operating Range: 13-425 psi
Enclosure Rating: NEMA 4/4X/13

Pressure Control Switches: Type - Pressure Switch; Operator Type - Diaphragm; Pressure Media - Non-Corrosive Gas, Air, Non-Corrosive Liquids, Hydraulic Oil; Circuit - SPDT-NO, NC; Operating Range - 13-425 psi; Enclosure Rating - NEMA 4/4X/13; Manufacturer Series - 9012