Menu Search
Search
EFECTOR #PN7094

Pressure Sensor, PNP/NPN, NO/NC, 1087 psi, IP 65, IP 67

SKU # 78060886436

Compare

Maximum number of products selected.
Type: Pressure Sensor
Pressure Media: Liquids, Gases
Circuit: PNP/NPN, NO/NC
Contact Rating: 18-30 VDC, Less Than 35 mA
Operating Range: -14.5 to 145 psi(-1 to 10 bar)
Line Pressure: 1087 psi
Enclosure Rating: IP 65, IP 67
Connection: M12x1