Menu Search
Search
LITTELFUSE #LLC52BA

Liquid Level Regulator, 24 VAC, SPDT Output, Pump-up

SKU # 07945899634 Manufacturer Series: Series LLC
RoHS Compliant
Type: Liquid Level Controller
Operation: Pump-up
Input Voltage: 24V AC
Output Contacts: SPDT
Mounting: Plug-In Socket
Terminals: Octal 8 Pin Plug-in
Sensitivity Adjustment: Adjustable to 100 kΩ
Output Type: Electromechanical Relay
Controlled Materials: Conductive Liquids
Operating Temperature: -20° to +60°C
Maximum Loading - AC: 5 A Resistive at 240 VAC
Response Time: Debounce Time Delay < 1 sec

The LLC5 provides dual probe conductive liquid level control in a convenient octal plug-in package. Models are available for fixed fill or drain operation. Isolated, pulsed DC voltage on the probes prevents electrolytic plating. Less than 1 mA of current is used to sense the presence of conductive liquid between the probes and common. On adjustable units, the sensitivity adjustment eliminates false tripping caused by floating debris and foaming agents.