The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EFECTOR #SF5300

Flow Sensor, 300 bar, M18x1.5 Internal Thread, IP67

SKU # 78060898860
Type: Flow Sensor
Pressure Rating: 300 bar
Response/​Sensitivity: 1-10 sec
Connection: M18x1.5 Internal Thread
Material: Stainless Steel
NEMA/​IEC: IP67