Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
PLC, HMI, and Logic Devices
Solid State Input Output Modules
Digital Input Modules
#6ES75211BL100AA0
SIEMENS
#6ES75211BL100AA0
Digital DC Input Module, 20.4 - 28.8 V, 24 VDC Max
SKU
#
88762177907
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Digital DC Input Module
Input Voltage - max:
24 VDC
Input Current:
2.7mA
Input Voltage Range:
20.4 - 28.8 V
Turn-on Time:
4 ms
Turn-off Time:
4 ms
Optical Isolation:
707 VDC
Case Size Nominal WxHxL:
0.98x5.78x5.07 in. (25.00x147.00 x129.00 mm)
Downloads
Data Sheet 1