Menu Search
Search
EATON CROUSE-HINDS SERIES #GHG122-3121-D1003

Signal Conditioner Isolation Amplifier

SKU # 78227475576 Manufacturer Series: CEAG 2/942
Type: Signal Conditioner
Application: Isolation Amplifier
Function: Provides A Relay Output For A NAMUR Digital Input. Electrical Isolation
Operating Power: 120 VAC
Input Voltage: NAMUR specification
Input Current: NAMUR specification
Output Voltage: 250 Vac/100 Vdc
Output Current: 5 Aac/2 Adc
Capacity: 2 Channels
Connection: Screw Clamp Terminal
Temperature Range: -4° to +140°F (-20° to +60°C)
Mounting: DIN Rail

PLC Isolation Amplifiers: Type - Signal Conditioner; Application - Isolation Amplifier; Function - Provides A Relay Output For A NAMUR Digital Input. Electrical Isolation; Operating Power - 120 VAC; Input Voltage - NAMUR specification; Input Current - NAMUR specification; Output Voltage - 250 Vac/100 Vdc; Output Current - 5 Aac/2 Adc; Capacity - 2 Channels; Connection - Screw Clamp Terminal; Temperature Range - -20 to 60 deg C (-4 to 140 deg F); Mounting - DIN Rail; Additional Information - Approval: Class 1,2,3 Div. 1 Gr. A-G. Power Rating: 100VA/50W; Manufacturer Series - CEAG 2/942

Additional Info: Approval: Class 1,2,3 Div. 1 Gr. A-G. Power Rating: 100VA/50W