Menu Search
Search
EATON #EASY618-DC-RE

Cutler-Hammer® Relay Expander Module, 6 V, 18 I/O, 12 Inputs

SKU # 01508232112 Manufacturer Series: EASY/MFD
RoHS Compliant
Type: Relay Expander Module
Number of I/​O: 18
Inputs: 12
Supply Voltage: 6 V
Mounting: DIN Rail/Wall
Use With: easy700, easy800, EC4P, MFD-CP8 Control Modules