Menu Search
Search
SIEMENS #6AV63812BS072AX0

HMI D.V.D. 1G-Hz, 1Gb RAM

SKU # 88762114933
RoHS Compliant
Type: HMI
Format: D.V.D.
Application: SIMATIC WINCC Runtime and Configuration Software
Processor Min: 1G-Hz, 1Gb RAM
Software Requirements: Windows XP Professional, Windows 7 Ultimate/Professional/Enterprise, Windows Server 2003, Windows Server 2008

PLC Software: Type - HMI; Format - D.V.D.; Application - Simatic WINCC Runtime and Configuration Software; Processor Min - 1G-Hz, 1Gb RAM; Software Requirements - Windows XP Professional, Windows 7 Ultimate/Professional/Enterprise, Windows Server 2003, Windows Server 2008; Additional Information - Floating License, License Key on USB Stick, Class A, 5 Languages (EN, DE, FR, IT, SP)

Additional Info: Floating License, License Key on USB Stick, Class A, 5 Languages (EN, DE, FR, IT, SP)