Menu Search
Search
SIEMENS #6AG14211BL012AA0

Digital Module, 24 Vdc, 13-30 Vdc, 32 Inputs, 7 mA Input

SKU # 04089254894 Manufacturer Series: SM 421
RoHS Compliant
Type: PLC Digital DC Input Module
Voltage Category: 24 Vdc
Operating Voltage: 13.0-30.0 Vdc
Number of Inputs: 32 Inputs
Input Current: 7 mA
Backplane Current: 20 mA at 5VDC
PLC System: Siplus S7-400

PLC I-O Digital: Type - PLC Digital DC Input Module; Voltage Category - 24 Vdc; Operating Voltage - 13.0-30.0 Vdc; Number of Inputs - 32 Inputs; Input Current - 7 mA; Backplane Current - 20 mA at 5VDC; Additional Information - 290 x 25 x 210mm(HxWxD); PLC System - Siplus S7-400; Manufacturer Series - SM 421

Additional Info: 290 x 25 x 210mm(HxWxD)