Menu Search
Search
SIEMENS #6AG13262BF102AB0

Digital Module, 24 Vdc, 100 mA Input, 10 Outputs, 40-Pin Connector

SKU # 04089286963 Manufacturer Series: SM 326
Type: PLC Digital DC Output Module
Voltage Category: 24 Vdc
Input Current: 100 mA
Off-State Current: 0.5 mA (max)
Number of Outputs: 10 outputs
Current Rating Per Output: 10.0A
Backplane Current: 100 mA at 5V
Connection: 40-Pin Connector
PLC System: Siplus S7-300

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)