Menu Search
Search
SIEMENS #6ES73340KE000AB0

Analog Module, 4 Inputs 0-10 V Input, 2 Outputs 0-10 V Output, Voltage Function

SKU # 66264311827 Manufacturer Series: S7-300
RoHS Compliant
Type: PLC Analog I/O Module
Function: Voltage
Number of Inputs: 4 Inputs
Input Range: 0-10 V
Number of Outputs: 2 Outputs
Output Range: 0-10 V
Resolution: 12 Bits
Backplane Current: 60 mA at 5V
PLC System: Simatic S7-300

PLC I-O Analog: Type - PLC Analog I/O Module; Function - Voltage; Number of Inputs - 4 Inputs; Input Range - 0-10 V; Number of Outputs - 2 Outputs; Output Range - 0-10 V; Resolution - 12 Bits; Backplane Current - 60 mA at 5V; Additional Information - Power Dissipation: 2.0W, Size: 125 mm Height x 40 mm Width x 120 mm Depth; PLC System - Simatic S7-300; Manufacturer Series - S7-300

Additional Info: Power Dissipation: 2.0W, Size: 125 mm Height x 40 mm Width x 120 mm Depth