Menu Search
Search
SIEMENS #6ES75401AD000AA0

Communication Module, Interface Module Device, 50mA

SKU # 88762113950 Manufacturer Series: S7-1500
RoHS Compliant

Compare

Maximum number of products selected.
Module Type: Communication
Device Type: Interface Module
Communication Objective: Serial Connection RS-232
Communication Port Protocol: RS-232
Backplane Current Load: 50mA