The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
SIEMENS #6AG41404DK043AB0

Personal Computer, 8 GB CFast (External), 24VDC

SKU # 80476622784 Manufacturer Series: IPC427D
RoHS Compliant
Type: Micro Box Personal Computer
Storage Drive: 8 GB CFast (External)
Processor: 1.6 GHz Core i3-3217UE
RAM Standard: 2 GB DDR3, 512 KB NVRAM
System Components: (2) Compact Flash
I/​O: (1) PROFIBUS/MPI, (1) PROFINET, (4) USB 3.0, (1) DisplayPort, (1) DVI-I, (2) 10/100/1000 Mbps Ethernet (RJ45), (2) Gigabit Ethernet (IE/PN), (1) PROFIBUS DP12, (1) RS232
Operating System: Windows Embedded Standard 7 SP1 32 Bit
Power: 24VDC
Operating Temperature: 32 to 131deg F (0 to 55deg C)
NEMA/​IEC: IEC IP20
Mounting: Wall
Size: WxHxD: 10.31 x 5.5 x 1.98 in. (262 x 140 x 51mm)