Menu Search
Search
EATON #XV-102-H3-57TVRL-10

Cutler-Hammer Operator Interface Module, TFT Resistive Touch, 5.7 in.

SKU # 64013009797 Manufacturer Series: Series XV
RoHS Compliant
Type: Operator Interface Module
Display Type: TFT Resistive Touch
Display Size: 5.7 in.
Resolution: VGA 640x480
Backlight: Backlit
Power Requirement: 24 VDC
Weight: 1.5 lb.