Menu Search
Search
SIEMENS #6ES72121AB230XB0

SIMATIC CPU Module, 20.4-28.8 VDC, 9 Input, 6 Output Embedded, 8 Digital 1 Analog Input

SKU # 66264318798 Manufacturer Series: S7-200
Type: PLC Base Unit
Number of I/​O Embedded: 9 Input, 6 Output
Line Power: 20.4-28.8 VDC
User Power Output: 20 VDC at 750mA
Input Type: 8 Digital, 1 Analog
Output Type: 6 Digital
Processor Type: 222
Mounting: All Position

PLC Base Units: Type - PLC Base Unit; Number of I/O Embedded - 9 Input, 6 Output; Line Power - 20.4-28.8 VDC; User Power Output - 20 VDC at 750mA; Input Type - 8 Digital, 1 Analog; Output Type - 6 Digital; Processor Type - 222; Mounting - All Position; Additional Information - Program Memory: 4 KB. Data Memory: 2 KB Data; Manufacturer Series - Simatic S7-200

Additional Info: Program Memory: 4 KB. Data Memory: 2 KB Data