Menu Search
Search
LIBERTY WIRE #DTEN70NDE

DisplayTen Wireless Interactive Display, LED Backlight

SKU # 43001898765
Terminal Type: Wireless Interactive Display
Display Type: LED Backlight
Resolution: 1920x1080
Backlight: LED (50,000 hrs)
Communication Ports: CVBS, (3) VGA, (3) HDMI, (3) PC Audio, R/L (CVBS), VGA Out, USB Touch, Audio Output Earphone, Coaxial Digital Audio Out, (2) USB 2.0, USB 3.0, LAN (RJ-45), RS-232 Control
Mounting: Wall
Weight: 167.5 lb.