Menu Search
Search
EATON #1785T

PanelMate Color TFT 2, 8.4-Inch, 256VGA

SKU # 78211442726 Manufacturer Series: Power Pro 1700 - Flatpanel
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT
Display Size: 8.4-Inch, 256VGA
Application Memory: Non-Volatile FLASH, 100 Page, 5000 Message
Communication Ports: (2) RS-232/RS-422 Communication
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT; Display Size - 8.4-Inch, 256VGA; Application Memory - Non-Volatile FLASH, 100 Page, 5000 Message; Communication Ports - (2) RS-232/RS-422 Communication; Power Requirement - 24 VDC; Additional Information - Battery-Backed clock; Manufacturer Series - PaneMate Power Pro 1700 - Flatpanel

Additional Info: Battery-Backed clock