Menu Search
Search
SIEMENS #6ES71934CC201AA0

SIMATIC Terminal Module, 5.19x0.59x1.69 in., 5 Terminal, Screw

SKU # 04089285498 Manufacturer Series: DP
RoHS Compliant
Type: Distributed I/O Terminal Bases
Number of Terminals: 5
Type of Wire Clamp: Screw
Dimensions - With Module Installed in Base: 5.19 x 0.59 x 1.69 in.

PLC Base-Rack: Type - Distributed I/O Terminal Bases; Number of Terminals - 5; Type of Wire Clamp - Screw; Dimensions - With Module Installed in Base - 5.19 x 0.59 x 1.69 in.; Additional Information - 2x3 Terminals, For ET200S; Manufacturer Series - Simatic Dp

Additional Info: 2x3 Terminals, For ET200S