Compare
PLC Connection Kits: Type - Bus Connector; Function - Connects PROFIBUS Nodes to PROFIBUS Bus Cable; Additional Information - 9-Pin Sub-D Plug, 35 Degree Angle Cable Outlet, With PG Socket, Dimension: 54.0 mm H x 15.8 mm W x 39.5 mm D, For Profibus Up to 12 Mbit/S; Manufacturer Series - Siplus DP
Additional Info: 9-Pin Sub-D Plug, 35 Degree Angle Cable Outlet, With PG Socket, Dimension: 54.0 mm H x 15.8 mm W x 39.5 mm D, For Profibus Up to 12 Mbit/S