Menu Search
Search
SIEMENS #6XV18502SE50

SIMATIC Ethernet Cable Assembly, 0.5 m

SKU # 66264343987 Manufacturer Series: NET
RoHS Compliant
Cable Type: EtherNet Cable Assembly
Application: Connection of Data Terminals to the IE FC Cabling System, Ethernet TP Cord 15-Pole D-Sub Connector and 1 RJ45 Connector
Length: 0.5m

Additional Info: Cable Insulation: PVC, Color: Green