Menu Search
Search
SIEMENS #6ES79230BG500DB0

Connecting Cable, Simatic S7-300/1500, 6.5m

SKU # 88762114035
RoHS Compliant

Compare

Maximum number of products selected.
Cable Type: Connecting Cable
Application: SIMATIC S7-300/1500
Length: 6.5m

Additional Info: Shielded, With IDC Connectors