Menu Search
Search
LIBERTY WIRE & CABLE #P221P-3.5TRSM-M-15

Cable, TRS Plenum Audio; White; 15 ft.

SKU # 47008198035
RoHS Compliant
Length: 15 ft.
Conductor Size: 3.5mm Tip-Ring Sleeve Male to Male Connectivity
Cable Type: TRS Plenum Audio
Application: Line Level Mono and Stereo Unbalanced Audio, IR, RS-232C, Instrumentation and Control
Color: White

Broadcast quality low capacitance shielded audio cable.

Additional Info: Silver solder. NEC CMP, CEC CMP and FT6 compliant.