Menu Search
Search
SIEMENS #A6X30111446

Motor; Induction; Compact; 350/400/460V; 60/56/52A; 68.1/77.9/89.4 Hz; 3PH; 2000/2300/2650 RPM; 152A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU # 80476622783 Manufacturer Series: 1PH8
RoHS Compliant

Compare

Maximum number of products selected.
Type: Compact Asynchronous Motor
Voltage: 350/400/460V
Hertz: 68.1/77.9/89.4 Hz
Phase: 3
Output Power - Decimal: 37.55/38.89/40.23 HP
Output Power: 28/29/30 kW
Current High/​Low: 152A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 60/56/52A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 141kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30111446 MOTORASYNC56A108NM3