Menu Search
Search
SIEMENS #A6X30127153

Motor; Induction; Compact; 340/390/450V; 465/460/440A; 50.6/59.0/67.3 Hz; 3PH; 1500/1750/2000 RPM; 760A; Ventilated; IP23; 225 mm Height; Foot Mount

SKU # 80476649538 Manufacturer Series: 1PH8
RoHS Compliant
Type: Compact Asynchronous Motor
Voltage: 340/390/450V
Hertz: 50.6/59.0/67.3 Hz
Phase: 3
Output Power - Decimal: 308.44/355.37/386.21 HP
Output Power: 230/265/288 kW
Current High/​Low: 760A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 465/460/440A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 870kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE A6X30127153 MOTORASYNC3AC1464NM