Menu Search
Search
SIEMENS #A6X30112995

Motor; Induction; Compact; 330/360/450V; 83A; 23.9/27.3/33.9 Hz; 3PH; 700/800/1000 RPM; 205A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU # 80476625135 Manufacturer Series: 1PH8
RoHS Compliant
Type: Compact Asynchronous Motor
Voltage: 330/360/450V
Hertz: 23.9/27.3/33.9 Hz
Phase: 3
Output Power - Decimal: 46.94/53.64/67.05 HP
Output Power: 35/40/50 kW
Current High/​Low: 205A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 83A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 422kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30112995 MOTORASYNC3AC478NM3